4 x 2 in. S40 304L Stainless Steel Concentric Swage Nipple Beveled x Plain End
4 x 2 in. S40 304L Stainless Steel Concentric Swage Nipple Beveled x Plain End
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A312
- End Connection 1:
- Beveled
- End Connection 2:
- Plain End
- End Connections:
- Beveled x Plain End
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Swage, Concentric, Reducing
- Length:
- 9 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Schedule Class:
- 40