4 x 0.083 in. Weld Stainless Steel Tubing
4 x 0.083 in. Weld Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 4 in
- UL Listed:
- No
- Wall Thickness:
- 0.083 in