4 x 0.156 in. Grooved Global Black Carbon Steel Welded Pipe
4 x 0.156 in. Grooved Global Black Carbon Steel Welded Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Coating:
- Black
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 4 in
- Wall Thickness:
- 0.156 in