4 x 0.083 in. A270 304L Polished Stainless Steel Tubing
4 x 0.083 in. A270 304L Polished Stainless Steel Tubing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Color Finish Name:
- Polished
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- PipeTubing Size:
- 4 in
- Wall Thickness:
- 0.083 in