4 x 1/4 in. Toggle Bolt
4 x 1/4 in. Toggle Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1 Box: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Drive Type:
- Phillips
- Length:
- 4 in
- Material:
- Steel, Zinc
- Width:
- 1/4 in