This product requires certification to purchase.

4 x 1-1/2 in. ABS DWV Wye

4 x 1-1/2 in. ABS DWV Wye

  • Fast #
  • Part #ADWVYPPJ
  • Item #66001
  • Manufacturer Part #ABS 00601 1600
4.4 out of 5 Customer Rating

4 x 1-1/2 in. ABS DWV Wye

  • Fast #
  • Part #ADWVYPPJ
  • Item #66001
  • Manufacturer Part #ABS 00601 1600
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 175
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • SCH 40 ABS
  • End connections: Hub, Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • For use where systems will not exceed 160° F
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-2661, ASTM D-3311, ASTM D-3965
  • NSF/ANSI Standard 14 compliant
  • Requires Certification

Specifications

ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
CSA Certified:
Yes
Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
FPT
End Connection 3:
Hub
End Connections:
Hub x Hub x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
4 in x 4 in x 1-1/2 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942030477