4 x 1-1/2 in. FNPT 150# Reducing Black Malleable Iron Coupling
4 x 1-1/2 in. FNPT 150# Reducing Black Malleable Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 449-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 4 in x 1-1/2 in
- Fitting Type:
- Coupling, Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- UPC:
- 690291026294