4 X 1-1/4 Galvanized Cast Iron HEX Bushing
4 X 1-1/4 Galvanized Cast Iron HEX Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 4 in x 1-1/4 in
- Material:
- Cast Iron
- Origin:
- Domestic
- Type:
- GCIBPH
- UPC:
- 690291038617