This product requires certification to purchase.

4 x 1-1/2 in. NPS 150# Black Cast Iron HEX Reducing Bushing

4 x 1-1/2 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBPJ
  • Item #38678
  • Manufacturer Part #0318908928
5 out of 5 Customer Rating

4 x 1-1/2 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBPJ
  • Item #38678
  • Manufacturer Part #0318908928
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 805
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Domestic
  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
NPS
End Connection 2:
NPS
End Connections:
NPS
Fitting Size 1:
4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
4 in x 1-1/2 in
Fitting Type:
Bushing
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
150#
UPC:
690291036170