This product requires certification to purchase.

4 x 1 in. IPS x Butt Fusion Electrofusion Reducing DR 11 MDPE Tapping T-Clamp Tee for PE2406 Pipe

4 x 1 in. IPS x Butt Fusion Electrofusion Reducing DR 11 MDPE Tapping T-Clamp Tee for PE2406 Pipe

  • Fast #
  • Part #MPEI11E47RBTAPTPG
  • Item #3616189
  • Manufacturer Part #5757152
4.1 out of 5 Customer Rating
Brand image

4 x 1 in. IPS x Butt Fusion Electrofusion Reducing DR 11 MDPE Tapping T-Clamp Tee for PE2406 Pipe

  • Fast #
  • Part #MPEI11E47RBTAPTPG
  • Item #3616189
  • Manufacturer Part #5757152
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connection 3:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
1 in
Fitting Size 4:
1 in
Fitting Sizes:
4 in x 1 in
Fitting Type:
Tapped Tee
Material:
Plastic
Material Type:
MDPE
NSF Certified:
No
Schedule Class:
SDR 11