This product requires certification to purchase.

4 x 1 in. MPT x FPT Black Malleable Iron Bushing

4 x 1 in. MPT x FPT Black Malleable Iron Bushing

  • Fast #
  • Part #IBBPG
  • Item #1115067
  • Manufacturer Part #MN-ZMBBU1105
3.8 out of 5 Customer Rating

4 x 1 in. MPT x FPT Black Malleable Iron Bushing

  • Fast #
  • Part #IBBPG
  • Item #1115067
  • Manufacturer Part #MN-ZMBBU1105
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Fitting Size 1
4 in
Fitting Size 2
1 in
Fitting Sizes
4 in x 1 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Bushing, Hex, Reducing
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.14, ASME B16.3, ASME B1.20.1
ASTM
ASTM A-197
Origin
Global
UL Listed
Yes
UPC
082647061279