This product requires certification to purchase.

4 x 10 in. 28 ga Galvanized Steel Sheet

4 x 10 in. 28 ga Galvanized Steel Sheet

  • Fast #
  • Part #W28410
  • Item #1258432
  • Manufacturer Part #W28410
4.2 out of 5 Customer Rating

4 x 10 in. 28 ga Galvanized Steel Sheet

  • Fast #
  • Part #W28410
  • Item #1258432
  • Manufacturer Part #W28410
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
28
Length:
120
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
48