This product requires certification to purchase.

4 x 10 x 6 in. Straight Boot Galvanized Steel

4 x 10 x 6 in. Straight Boot Galvanized Steel

  • Fast #
  • Part #SHMOSRB410U
  • Item #3408895
  • Manufacturer Part #OB204106
4.4 out of 5 Customer Rating

4 x 10 x 6 in. Straight Boot Galvanized Steel

  • Fast #
  • Part #SHMOSRB410U
  • Item #3408895
  • Manufacturer Part #OB204106
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oval straight register boot
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Length:
4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
10 in