4 x 10 x 6 in. 90 Degree Boot Plastic
4 x 10 x 6 in. 90 Degree Boot Plastic
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PVC elbow register boot
- Used for underground duct systems
- Vinyl coated galvanized steel
Documents
Specifications
- Diameter:
- 6 in
- Length:
- 4 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 10 in