This product requires certification to purchase.

4 x 12-3/4 Black S40 STL NIP TOE

4 x 12-3/4 Black S40 STL NIP TOE

  • Fast #
  • Part #BNTOEP1234
  • Item #10384339
  • Manufacturer Part #BNTOEP1234
4.6 out of 5 Customer Rating
Brand image

4 x 12-3/4 Black S40 STL NIP TOE

  • Fast #
  • Part #BNTOEP1234
  • Item #10384339
  • Manufacturer Part #BNTOEP1234
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Coating:
Black
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Welded
Length:
12-3/4
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40
Type:
BNTOEP1234