This product requires certification to purchase.

4 x 12 in. Mechanical Joint Ductile Iron C153 Long Sleeve

4 x 12 in. Mechanical Joint Ductile Iron C153 Long Sleeve

  • Fast #
  • Part #MJLSLAPZN
  • Item #7255595
  • Manufacturer Part #670610031887
5 out of 5 Customer Rating

4 x 12 in. Mechanical Joint Ductile Iron C153 Long Sleeve

  • Fast #
  • Part #MJLSLAPZN
  • Item #7255595
  • Manufacturer Part #670610031887
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Sizes:
4 in
Fitting Type:
Straight, Long
Material:
Ductile Iron
Origin:
Global