4 x 12 in. Threaded Black Carbon Steel Nipple
4 x 12 in. Threaded Black Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 192-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Threaded
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Welded
- ISO:
- ISO 9001
- Length:
- 12 in
- Material:
- Carbon Steel
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40