4 x 12 x 4 in. Center Galvanized Steel End Boot
4 x 12 x 4 in. Center Galvanized Steel End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Register end boot
- Hemmed collar
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 4 in
- End Boot Position:
- Center
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Register Boot Opening:
- 4 in x 12 in
- Width:
- 4 in