This product requires certification to purchase.

4 x 12 x 5 in. Center Galvanized Steel End Boot

4 x 12 x 5 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBP12S
  • Item #3687606
  • Manufacturer Part #RB104125
3.3 out of 5 Customer Rating

4 x 12 x 5 in. Center Galvanized Steel End Boot

  • Fast #
  • Part #SHMCERBP12S
  • Item #3687606
  • Manufacturer Part #RB104125
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Register end boot
  • Hemmed collar
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
5 in
End Boot Position:
Center
Gauge (metal):
30 ga
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Register Boot Opening:
4 in x 12 in
Width:
4 in