This product requires certification to purchase.

4 x 12 x 7 in. Straight Boot Metal 30 ga

4 x 12 x 7 in. Straight Boot Metal 30 ga

  • Fast #
  • Part #SHMSRBFP12W
  • Item #3697791
  • Manufacturer Part #P5F-427
3.9 out of 5 Customer Rating

4 x 12 x 7 in. Straight Boot Metal 30 ga

  • Fast #
  • Part #SHMSRBFP12W
  • Item #3697791
  • Manufacturer Part #P5F-427
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
7 in
Gauge (metal):
30 ga
Length:
4 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
12 in