This product requires certification to purchase.

4 x 15 in. SDR 35/26 PVC Insert

4 x 15 in. SDR 35/26 PVC Insert

  • Fast #
  • Part #I4P26FB15CC
  • Item #3725528
  • Manufacturer Part #4P26FB15+CC
5 out of 5 Customer Rating

4 x 15 in. SDR 35/26 PVC Insert

  • Fast #
  • Part #I4P26FB15CC
  • Item #3725528
  • Manufacturer Part #4P26FB15+CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3212, ASTM F-477
Fits Pipe Size:
4 in x 15 in
Fitting Type:
Insert Tee
Material:
Plastic
Material Type:
PVC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
SDR 35