This product requires certification to purchase.

4 x 1/8 in. 150 psi Remote Reader Ring Gasket

Carson's Nut-Bolt & Tool

4 x 1/8 in. 150 psi Remote Reader Ring Gasket

  • Fast #
  • Part #R150RGAP
  • Item #61027
  • Manufacturer Part #R150RGAP
4.7 out of 5 Customer Rating
Brand image
Carson's Nut-Bolt & Tool

4 x 1/8 in. 150 psi Remote Reader Ring Gasket

  • Fast #
  • Part #R150RGAP
  • Item #61027
  • Manufacturer Part #R150RGAP
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
4 in
Fitting Type:
Gasket
Pressure - Maximum:
150 psi
Thickness:
1/8 in