This product requires certification to purchase.

4 x 2-1/2 in. Copper Reducing Coupling

4 x 2-1/2 in. Copper Reducing Coupling

  • Fast #
  • Part #CBCRCPL
  • Item #440638
  • Manufacturer Part #9004000CB
4.4 out of 5 Customer Rating

4 x 2-1/2 in. Copper Reducing Coupling

  • Fast #
  • Part #CBCRCPL
  • Item #440638
  • Manufacturer Part #9004000CB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 336
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.20
ASME:
ASME B16.22
ASTM:
ASTM B-584, ASTM B-75 Alloy C12200
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Fitting Type:
Coupling
IAPMO Listed:
No
Material:
Wrot Copper
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
UL 207
UPC:
039923301321