4 x 2-1/2 in. Flanged 125# Black Cast Iron Concentric Reducer
4 x 2-1/2 in. Flanged 125# Black Cast Iron Concentric Reducer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Cast Iron
- Pressure Class:
- 125#