This product requires certification to purchase.

4 in. 125# Blind Global Prime Coated and Fusion Bonded Epoxy C110 Ductile Iron AWWA Full Body Tap Flange with Double Cement Lined

Tyler Union

4 in. 125# Blind Global Prime Coated and Fusion Bonded Epoxy C110 Ductile Iron AWWA Full Body Tap Flange with Double Cement Lined

  • Fast #
  • Part #TAPBFPCPK
  • Item #1432257
  • Manufacturer Part #670610451617
3.1 out of 5 Customer Rating
Brand image
Tyler Union

4 in. 125# Blind Global Prime Coated and Fusion Bonded Epoxy C110 Ductile Iron AWWA Full Body Tap Flange with Double Cement Lined

  • Fast #
  • Part #TAPBFPCPK
  • Item #1432257
  • Manufacturer Part #670610451617
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI B16.1, ANSI C104, ANSI C110, ANSI C111, ANSI C116, ANSI C151, ANSI Class 125
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA B-16.1, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Water
Coating:
Fusion Bonded Epoxy, Prime Coated
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Flange
Flange Type:
Blind
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Double Cement Lining
Pressure Class:
125#
Tap Size:
2 in
Thickness:
0.94 in
UL Listed:
Yes
UPC:
670610451617