4 x 2 in. Spigot x FNPT Cast Iron Reducing Wye
4 x 2 in. Spigot x FNPT Cast Iron Reducing Wye
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 200-
Pick Up Not AvailableNot available in MS
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MS
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content, not intended for pressure use
- Excellent sound-deadening qualities
- Made in the USA
Specifications
- ASTM:
- ASTM A-888
- End Connection 1:
- No Hub
- End Connection 2:
- Spigot
- End Connection 3:
- FNPT
- End Connections:
- No Hub x Spigot x FNPT
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 2
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Cast Iron
- Material Type:
- NH 26
- NSF Certified:
- Yes
- Origin:
- Domestic
- UPC:
- 611942002993