4 x 2 in. IPS Fabricated Butterfly Valve Thick Spacer
4 x 2 in. IPS Fabricated Butterfly Valve Thick Spacer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Thick Spacer
- Valve Size:
- 4 in, 2 in