This product requires certification to purchase.

4 x 2 in. PVC DWV Street Wye

4 x 2 in. PVC DWV Street Wye

  • Fast #
  • Part #PDWVSYPPK
  • Item #2971
  • Manufacturer Part #PVC 00603 1000
4.2 out of 5 Customer Rating

4 x 2 in. PVC DWV Street Wye

  • Fast #
  • Part #PDWVSYPPK
  • Item #2971
  • Manufacturer Part #PVC 00603 1000
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
FPT
End Connection 3
Hub
End Connections
Spigot x Hub x Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Fitting Sizes
4 in x 4 in x 2 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Wye
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
Application
Non-pressure Applications, Storm Drainage
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
CSA Certified
No
FM Approved
No
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942036356