This product requires certification to purchase.

4 x 2 in. Socket Schedule 40 PVC Coupling

4 x 2 in. Socket Schedule 40 PVC Coupling

  • Fast #
  • Part #S429420
  • Item #1316544
  • Manufacturer Part #429-420
3.1 out of 5 Customer Rating

4 x 2 in. Socket Schedule 40 PVC Coupling

  • Fast #
  • Part #S429420
  • Item #1316544
  • Manufacturer Part #429-420
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-2466, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Coupling
ISO:
ISO 9001
Length:
5 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211904015
Weight:
87/100 lb