This product requires certification to purchase.

4 x 2 in. Socket Schedule 80 CPVC Coupling

4 x 2 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #CP80SCPK
  • Item #175599
  • Manufacturer Part #059459
3.5 out of 5 Customer Rating

4 x 2 in. Socket Schedule 80 CPVC Coupling

  • Fast #
  • Part #CP80SCPK
  • Item #175599
  • Manufacturer Part #059459
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 350
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Airtech CPVC schedule 80 reducer coupling soc x soc
  • Manufacturer may vary by location
  • Light weight and easily handled, stored, cut, and joined for lower installation costs and easy handling
  • Will not rust, pit, scale, or corrode on interior or exterior surfaces
  • Immune to damage from naturally corrosive soil conditions for superior underground performance and longer life
  • Exceptional chemical resistance
  • Interior walls remain smooth in virtually any service for improved flow
  • Lower thermal conductivity
  • Environmentally responsible
  • Material type: CPVC
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM F-439, ASTM F-441
Application:
Cooling, Industrial, Refineries, Waste, Waterworks
CSA Certified:
CSA B137.6
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
80
UPC:
622454594593