4 x 2 in. Spigot x Hub Cast Iron Sanitary Tee
4 x 2 in. Spigot x Hub Cast Iron Sanitary Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 45 Pallet: 90-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Extra Heavy Hub and Spigot Pipe and Fittings conform to ASTM A 74
- Extra Heavy Cast Iron Soil Pipe and Fittings
- Extra Heavy Cast Iron pipe, fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications. This system is intended for use in non-pressure applications
- Extra Heavy Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compressions gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564
Specifications
- ASTM:
- ASTM A-74
- Application:
- DWV
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Spigot
- End Connections:
- Hub x Hub x Spigot
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 4 in x 4 in x 2 in
- Fitting Type:
- Reducing, Sanitary, Extra Heavy
- Material:
- Cast Iron
- Material Type:
- XH 43
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- UPC:
- 611942022014