This product requires certification to purchase.

4 x 2 in. STD CS BxT Conc Swage Beveled x Threaded Black Carbon Steel Nipple

4 x 2 in. STD CS BxT Conc Swage Beveled x Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #B40BXTCSNPK
  • Item #850854
  • Manufacturer Part #0338224876
3.9 out of 5 Customer Rating

4 x 2 in. STD CS BxT Conc Swage Beveled x Threaded Black Carbon Steel Nipple

  • Fast #
  • Part #B40BXTCSNPK
  • Item #850854
  • Manufacturer Part #0338224876
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.25
ASTM:
ASTM A234
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
MPT
End Connections:
Beveled x MPT
FM Approved:
No
Fitting Size 1:
4
Fitting Size 2:
2
Fitting Sizes:
4 in x 2 in
Fitting Type:
Swage, Concentric, Reducing
IAPMO Listed:
No
Length:
9
MSS:
MSS SP-95
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No