This product requires certification to purchase.

4 x 20 in. Plastic Pipe Sleeve

4 x 20 in. Plastic Pipe Sleeve

  • Fast #
  • Part #KYGSP
  • Item #1832899
  • Manufacturer Part #YGS4
4.7 out of 5 Customer Rating

4 x 20 in. Plastic Pipe Sleeve

  • Fast #
  • Part #KYGSP
  • Item #1832899
  • Manufacturer Part #YGS4
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Stick: 20 Lift: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Gas
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Fits Pipe Size:
4 in
Length:
20 in
Material:
Plastic
Material Type:
PVC
Product Type:
Sleeve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov