4 x 24 in. Threaded Standard Black Carbon Steel Pipe
4 x 24 in. Threaded Standard Black Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Connection: Threaded
- Domestic
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 24 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 4 in
- Schedule Class:
- 40
- UPC:
- 690291044458