This product requires certification to purchase.

4 x 28 in. No Hub Cast Iron Starter Fitting

4 x 28 in. No Hub Cast Iron Starter Fitting

  • Fast #
  • Part #NHLISFP282312812
  • Item #4810914
  • Manufacturer Part #EZS 00710L 1200
3.4 out of 5 Customer Rating

4 x 28 in. No Hub Cast Iron Starter Fitting

  • Fast #
  • Part #NHLISFP282312812
  • Item #4810914
  • Manufacturer Part #EZS 00710L 1200
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 17 Pallet: 35
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content; not intended for pressure use
  • Excellent sound-deadening qualities
  • Requires Certification

Specifications

ASTM:
ASTM A 888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Cast Iron
Origin:
Domestic
UPC:
611942110315