4 x 3/4 in.-10 x 3 in. Low Alloy Steel T-Head Bolt and Nut
4 x 3/4 in.-10 x 3 in. Low Alloy Steel T-Head Bolt and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI B1.1, ANSI B1.2, ANSI C111
- ASTM:
- ASTM A-242
- AWWA:
- AWWA C-111
- Diameter:
- 3/4
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 4
- Material:
- Low Alloy Steel
- Product Type:
- Bolt and Nut
- Screw Head:
- T Head
- Size:
- 3/4 in-10
- Thread Length:
- 3
- UPC:
- 670610054795
- Width:
- 1-1/4