This product requires certification to purchase.

4 x 3/4 in. Grade B7 Cap Screw

4 x 3/4 in. Grade B7 Cap Screw

  • Fast #
  • Part #B7CSFP
  • Item #3570062
  • Manufacturer Part #75C400BH7
5 out of 5 Customer Rating

4 x 3/4 in. Grade B7 Cap Screw

  • Fast #
  • Part #B7CSFP
  • Item #3570062
  • Manufacturer Part #75C400BH7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Grade:
B7
Length:
4 in
Material:
Alloy Steel
Thread Size:
3/4 in