This product requires certification to purchase.

4 x 3/4 in. Machine Bolt Plate

4 x 3/4 in. Machine Bolt Plate

  • Fast #
  • Part #MBPFP
  • Item #1255101
  • Manufacturer Part #MBPFP
3.2 out of 5 Customer Rating

4 x 3/4 in. Machine Bolt Plate

  • Fast #
  • Part #MBPFP
  • Item #1255101
  • Manufacturer Part #MBPFP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Plated
Diameter:
3/4 in
Length:
4 in
Product Type:
Machine Bolt
Size:
3/4 in x 4 in
Width:
3/4 in