This product requires certification to purchase.

4 x 3-1/2 in. NPS 150# Black Cast Iron HEX Reducing Bushing

4 x 3-1/2 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBPN
  • Item #63100
  • Manufacturer Part #0318908761
4.1 out of 5 Customer Rating

4 x 3-1/2 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBPN
  • Item #63100
  • Manufacturer Part #0318908761
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1148
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
Fitting Size 1
4 in
Fitting Size 2
3-1/2 in
Fitting Sizes
4 in x 3-1/2 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Bushing
Material
Cast Iron
Warranty & Product Information
Origin
Domestic
UPC
690291036132