This product requires certification to purchase.

4 x 3 in. PVC DWV Street Wye

4 x 3 in. PVC DWV Street Wye

  • Fast #
  • Part #PDWVSYPPM
  • Item #298701
  • Manufacturer Part #PVC 00603 1200
3.6 out of 5 Customer Rating

4 x 3 in. PVC DWV Street Wye

  • Fast #
  • Part #PDWVSYPPM
  • Item #298701
  • Manufacturer Part #PVC 00603 1200
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • SCH 40 PVC
  • End Connections: Spigot, Hub, Hub
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • NSF/ANSI Standard 14 compliant
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311, ASTM F-1866
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
FPT
End Connection 3:
Hub
End Connections:
Spigot x Hub x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Sizes:
4 in x 4 in x 3 in
Fitting Type:
Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942036363