4 x 3 in. 28 ga. Tapered Duct Reducer without Crimp
4 x 3 in. 28 ga. Tapered Duct Reducer without Crimp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Diameter:
- 4 in
- Diameter - Inside 1:
- 4 in
- Diameter - Inside 2:
- 3 in
- Duct Size:
- 4 in x 3 in
- Gauge (metal):
- 28 ga
- Height:
- 5 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round
- With Crimp:
- No