4 x 3 in. ABS DWV Adjustable Spigot Closet Flange with Ring
4 x 3 in. ABS DWV Adjustable Spigot Closet Flange with Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 875-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure use
- For use where systems will not exceed 160° F
- Lightweight, easy to install
- Part of the TrueFit® system and Made in USA
Specifications
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- DWV
- Closet Flange Connection Type:
- Spigot
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3
- Fitting Size 2:
- 4
- Fitting Sizes:
- 3 in x 4 in
- Length:
- 7
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- Test Cap Included:
- No
- UPC:
- 611942101917
- Width:
- 7