This product requires certification to purchase.

4 x 3 in. ABS DWV Overall Size Closet Flange with Plastic Ring

4 x 3 in. ABS DWV Overall Size Closet Flange with Plastic Ring

  • Fast #
  • Part #ADWVCFAORPM
  • Item #2056346
  • Manufacturer Part #ABS 00820P 0600
5 out of 5 Customer Rating

4 x 3 in. ABS DWV Overall Size Closet Flange with Plastic Ring

  • Fast #
  • Part #ADWVCFAORPM
  • Item #2056346
  • Manufacturer Part #ABS 00820P 0600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 525
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • For use where systems will not exceed 160° F
  • Lightweight, easy to install
  • Part of the TrueFit® system and Made in USA
  • Requires Certification

Specifications

ASTM:
ASTM D-2661, ASTM D-3311, ASTM D-3965
Application:
DWV
Closet Flange Connection Type:
Hub
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
Fits Pipe Size:
3 in
Fitting Size 1:
3
Fitting Size 2:
4
Fitting Sizes:
3 in x 4 in
Length:
7
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
Test Cap Included:
No
UPC:
611942101931
Width:
7