This product requires certification to purchase.

4 x 3 in. Flanged 125# Cast Iron Concentric Reducer

4 x 3 in. Flanged 125# Cast Iron Concentric Reducer

  • Fast #
  • Part #BCIFCRPM
  • Item #16813
  • Manufacturer Part #0306059205
5 out of 5 Customer Rating

4 x 3 in. Flanged 125# Cast Iron Concentric Reducer

  • Fast #
  • Part #BCIFCRPM
  • Item #16813
  • Manufacturer Part #0306059205
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 75
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Reducer Type: Concentric
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged x Flanged
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Length
7 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Concentric Reducer, Reducer
Material
Cast Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME 16.1
Origin
Domestic
UPC
690291020186