This product requires certification to purchase.

4 x 3 in. No Hub EC Cast Iron Short Reducer

4 x 3 in. No Hub EC Cast Iron Short Reducer

  • Fast #
  • Part #NHESRPM
  • Item #9292302
  • Manufacturer Part #NH 00040A 1400HP
3.4 out of 5 Customer Rating

4 x 3 in. No Hub EC Cast Iron Short Reducer

  • Fast #
  • Part #NHESRPM
  • Item #9292302
  • Manufacturer Part #NH 00040A 1400HP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Edge HP Iron pipe and fittings are specially coated for applications that may need enhanced protection, like hospitals, commercial kitchens and casinos
  • Meets or exceeds all of the coating performance requirements found within EN 877
  • For use in aggressive drain, waste and vent (DWV) and storm drainage applications
  • Not suitable for chemical waste applications
  • Edge HP Iron is the premiere piping material for aggressive drain, waste and vent applications
  • Made in the USA
  • As the most durable DWV product, cast iron withstands extreme temperatures and conditions and is great for sound attenuation
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot x Spigot
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Material:
Cast Iron
Type:
NHESRPM
UPC:
611942154791