This product requires certification to purchase.

4 x 3 in. PVC DWV Double Sanitary Tee

4 x 3 in. PVC DWV Double Sanitary Tee

  • Fast #
  • Part #PDWVDSTPPMM
  • Item #1507904
  • Manufacturer Part #PVC 00429 1800
5 out of 5 Customer Rating

4 x 3 in. PVC DWV Double Sanitary Tee

  • Fast #
  • Part #PDWVDSTPPMM
  • Item #1507904
  • Manufacturer Part #PVC 00429 1800
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 140
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
FPT
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Size 4:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Cleanout Tee
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942035199