This product requires certification to purchase.

4 x 3 in. PVC DWV Street Adjustable Metal Ring Closet Flange

4 x 3 in. PVC DWV Street Adjustable Metal Ring Closet Flange

  • Fast #
  • Part #PDWVASCFPM
  • Item #37464
  • Manufacturer Part #PVC 00812 0600
3.5 out of 5 Customer Rating

4 x 3 in. PVC DWV Street Adjustable Metal Ring Closet Flange

  • Fast #
  • Part #PDWVASCFPM
  • Item #37464
  • Manufacturer Part #PVC 00812 0600
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 875
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Requires Certification
Dimensions & Measurements
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Fitting Size 1
4 in
Fitting Size 2
3 in
Fitting Sizes
4 in x 3 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Flange Type
Closet
Material
Plastic
Material Type
PVC DWV, PVC, DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Warranty & Product Information
Application
Non-pressure Applications
ASTM
ASTM D-1784, ASTM D-2665, ASTM D-3311
NSF
NSF 14
NSF Certified
Yes
UPC
611942037148