This product requires certification to purchase.

4 x 3 in. PVC DWV Street Adjustable Plastic Ring Closet Flange

4 x 3 in. PVC DWV Street Adjustable Plastic Ring Closet Flange

  • Fast #
  • Part #PDWVCFASRPM
  • Item #2056341
  • Manufacturer Part #PVC 00812P 0600
3.8 out of 5 Customer Rating

4 x 3 in. PVC DWV Street Adjustable Plastic Ring Closet Flange

  • Fast #
  • Part #PDWVCFASRPM
  • Item #2056341
  • Manufacturer Part #PVC 00812P 0600
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 875
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fitting Type: Solder/Solvent
  • SCH 40 PVC
  • End Connections: Spigot
  • Overall Diameter: 7"
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Intended for non-pressure applications where the operating temperature will not exceed 140° F
  • Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • NSF/ANSI Standard 14 compliant
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
DWV
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Spigot
End Connection 2:
Spigot
End Connections:
Spigot
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Flange Type:
Closet, Reducer
Material:
Plastic
Material Type:
PVC DWV, PVC, DWV
Maximum Temperature:
140
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942101863
Width:
7 in