4 x 3 in. PVC Schedule 40 Female Bushing
4 x 3 in. PVC Schedule 40 Female Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 864-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Pressure
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- Spigot x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 3
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 110 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40
- UPC:
- 611942082414