4 x 3 in. S80 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 80 Buttweld Concentric
4 x 3 in. S80 SS 316L Conc Reducer Welded A403 WPW Stainless Steel Schedule 80 Buttweld Concentric
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-403 Grade WPW
- Clean Bagged:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Schedule Class:
- 80